Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1518
  • Zoro # G823356176

product price: 
$
20,256.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Diaphragm Base Material
Santoprene
Manifold Connection Type
Tri-Clamp
Media Intake Connection Size
3 in
Fluid Chamber Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1518
Zoro #
G823356176
UPC #
769946883763
Country of Origin
United States
Diaphragm Base Material
Santoprene
Manifold Connection Type
Tri-Clamp
Fluid Chamber Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
Flow Rate (Maximum)
105 gpm
Material Conductivity
Non-Conductive
Wetted Body Material
Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Media Discharge Port Configuration
Center Horizontal
Valve Type
Flap
Media Temperature (Minimum)
-40 Degrees F
Media Intake Location
Middle
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Nameplate Voltage
380-480V AC
Series
QUANTM HE120 Hygienic
Surface Roughness
32 Ra
Pump Operation Type
Electric
Media Discharge Connection Type
Tri-Clamp
Displacement Per Stroke
0.91 gal
Manifold Connection
Multiport
Viscosity (Maximum)
30,000 cps
Phase
Three
Valve Material
Stainless Steel
Media Intake Connection Type
Tri-Clamp
Hazardous Location Class
Not Rated
Media Intake Port Configuration
Center Horizontal
Feet of Head (Maximum)
18 ft
Mounting Hardware Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Standards
EN 1024:2004 Type 2.1, FDA
Media Discharge Location
Middle
Priming
Self-Priming
Center Section Material
Aluminum
Pump Assembly Type
Clamp
Item
Electric Diaphragm Pump
Operating Pressure (Maximum)
60 psi

Dimensions

Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Manufacturers Warranty Length
1 yr
Overall Height
54.5 in
Overall Length
22.4 in
Solid Diameter (Maximum)
2.46 in
Overall Width
18 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.