Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1214
  • Zoro # G923354270

product price: 
$
21,125.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material Conductivity
Non-Conductive
Pump Operation Type
Electric
Overall Length
20.75 in
Media Temperature (Minimum)
-40 Degrees F
Priming
Self-Priming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1214
Zoro #
G923354270
UPC #
769946883428
Country of Origin
United States
Material Conductivity
Non-Conductive
Pump Operation Type
Electric
Media Temperature (Minimum)
-40 Degrees F
Priming
Self-Priming
Feet of Head (Maximum)
29 ft
Standards
EN 1024:2004 Type 2.1, FDA
Center Section Material
Aluminum
Manifold Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Surface Roughness
32 Ra
Check Seat Material
316 Stainless Steel
Media Intake Port Configuration
Center Horizontal
Nameplate Voltage
380-480V AC
Flow Rate (Maximum)
120 gpm
Media Temperature (Maximum)
180 Degrees F
Item
Electric Diaphragm Pump
Viscosity (Maximum)
30,000 cps
Fluid Chamber Assembly Type
Clamp
Includes Clean In Place Technology
Clean In Place Included
Valve Material
Santoprene
Media Intake Connection Type
Tri-Clamp
Wetted Body Material
Stainless Steel
Valve Type
Ball
Media Discharge Location
Top
Hazardous Location Class
Class I Division 1
Phase
Three
Series
QUANTM HE120 Hygienic
Media Discharge Port Configuration
Center Horizontal
Pump Assembly Type
Clamp
Mounting Hardware Material
Stainless Steel
Diaphragm Base Material
Santoprene
Operating Pressure (Maximum)
60 psi
Media Discharge Connection Type
Tri-Clamp
Manifold Connection
Single Port
Displacement Per Stroke
0.56 gal
Media Intake Location
Bottom

Dimensions

Overall Length
20.75 in
Media Discharge Connection Size
2 in
Overall Height
35.31 in
Media Intake Connection Size
2 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Overall Width
22.7 in
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.