Shop FLOTRONIC

Diaphragm Pump, 3/4 in, NPT, 96 gpm

  • Mfr # A356STTRSTRI
  • Zoro # G723946712

product price: 
$
13,430.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Wetted Body Material
316L Stainless Steel/PTFE
Operating Pressure (Maximum)
105 psig
Feet of Head (Maximum)
241 ft
Air Intake Connection Type
NPT
Valve Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A356STTRSTRI
Zoro #
G723946712
UPC #
-
Country of Origin
United States
Wetted Body Material
316L Stainless Steel/PTFE
Operating Pressure (Maximum)
105 psig
Feet of Head (Maximum)
241 ft
Air Intake Connection Type
NPT
Valve Material
PTFE
Media Intake Location
Bottom
Media Temperature (Minimum)
5 Degrees F
Item
Diaphragm Pump
Media Temperature (Maximum)
275 Degrees F
Displacement Per Stroke
1.12 L
Diaphragm Backing Material
Nitrile
Includes Solenoid
No Solenoid Included
Media Discharge Location
Top
Duty Cycle
Continuous
Media Intake Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Diaphragm Reinforcement
Fabric Reinforced
Material Conductivity
Conductive
Air Consumption (Maximum)
100 scfm
Media Discharge Connection Type
Tri-Clamp
Viscosity (Maximum)
100,000 cps
Standards
CE Marked, FDA Compliant
Flow Rate (Maximum)
96 gpm
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Vertical
Priming
Self-Priming
Manifold Connection Standard
Tri-Clamp
For Use With Potable Systems
Yes
Includes Clean In Place Technology
No Clean In Place Included
Fluid Chamber Assembly Type
One-Nut
Media Intake Port Configuration
Side
Manifold Port Connection Type
Multiport
Valve Type
Ball
Pump Operation Type
Air, Gas

Dimensions

Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Manufacturers Warranty Length
2 yr
Overall Width
496 mm
Overall Length
347 mm
Overall Height
507 mm
Air Intake Connection Size
3/4 in
Solid Diameter (Maximum)
13 mm
Wire Rope Length
347 mm
Length
347 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 96 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.