Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-0192
  • Zoro # G223354505
product price: 
$
20,156.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Series
QUANTM HE80 Hygienic
Nameplate Voltage
200-240V AC
Pump Operation Type
Electric
Material Conductivity
Non-Conductive
Viscosity (Maximum)
20,000 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE80-0192
Zoro #
G223354505
UPC #
769946696998
Country of Origin
United States

Dimensions

Overall Length
17.9 in
Media Discharge Connection Size
1 1/2 in
Overall Height
32.18 in
Solid Diameter (Maximum)
1.2 in
Media Intake Connection Size
1 1/2 in
Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
17.9 in
Length
17.9 in

Details

Item
Electric Diaphragm Pump
Series
QUANTM HE80 Hygienic
Nameplate Voltage
200-240V AC
Pump Operation Type
Electric
Material Conductivity
Non-Conductive
Viscosity (Maximum)
20,000 cps
Diaphragm Base Material
PTFE
Diaphragm Reinforcement
Overmolded
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
180 Degrees F
Standards
EN 1024:2004 Type 2.1, FDA
Valve Type
Flap
Manifold Connection
Single Port
Media Intake Location
Top
Includes Clean In Place Technology
Clean In Place Included
Hazardous Location Class
Not Rated
Fluid Chamber Assembly Type
Clamp
Media Intake Connection Type
Tri-Clamp
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Port Configuration
Center Horizontal
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Phase
Three
Operating Pressure (Maximum)
100 psi
Media Discharge Location
Bottom
Feet of Head (Maximum)
18 ft
Media Discharge Connection Type
Tri-Clamp
Flow Rate (Maximum)
65 gpm
Manifold Connection Type
Tri-Clamp
Priming
Self-Priming
Surface Roughness
32 Ra
Pump Assembly Type
Clamp
Wetted Body Material
Stainless Steel
Displacement Per Stroke
0.67 gal
Center Section Material
Aluminum
Mounting Hardware Material
Stainless Steel
Diaphragm Backing Material
EPDM
Valve Material
Stainless Steel
Check Seat Material
316 Stainless Steel

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews