Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1210
  • Zoro # G423360863

product price: 
$
21,049.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Manifold Connection
Single Port
Media Intake Location
Bottom
Standards
EN 1024:2004 Type 2.1, FDA
Valve Type
Ball
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1210
Zoro #
G423360863
UPC #
769946885088
Country of Origin
United States
Manifold Connection
Single Port
Media Intake Location
Bottom
Standards
EN 1024:2004 Type 2.1, FDA
Valve Type
Ball
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Fluid Chamber Assembly Type
Clamp
Pump Operation Type
Electric
Check Seat Material
316 Stainless Steel
Pump Assembly Type
Clamp
Valve Material
EPDM
Media Discharge Port Configuration
Center Horizontal
Media Discharge Location
Top
Media Intake Port Configuration
Center Horizontal
Media Discharge Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Surface Roughness
32 Ra
Feet of Head (Maximum)
29 ft
Diaphragm Reinforcement
Overmolded
Media Temperature (Minimum)
-40 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Center Section Material
Aluminum
Manifold Connection Type
Tri-Clamp
Flow Rate (Maximum)
80 gpm
Diaphragm Base Material
EPDM
Item
Electric Diaphragm Pump
Priming
Self-Priming
Material Conductivity
Non-Conductive
Diaphragm Backing Material
EPDM
Mounting Hardware Material
Stainless Steel
Series
QUANTM HE80 Hygienic
Displacement Per Stroke
0.42 gal
Operating Pressure (Maximum)
100 psi
Media Temperature (Maximum)
250 Degrees F
Phase
Three
Media Intake Connection Type
Tri-Clamp
Hazardous Location Class
Class I Division 1
Viscosity (Maximum)
20,000 cps
Wetted Body Material
Stainless Steel

Dimensions

Media Intake Connection Size
1 1/2 in
Overall Length
17.9 in
Media Discharge Connection Size
1 1/2 in
Overall Width
22.7 in
Overall Height
32.68 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.