Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1515
  • Zoro # G423358884

product price: 
$
25,884.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Check Seat Material
316 Stainless Steel
Media Discharge Connection Size
3 in
Nameplate Voltage
380-480V AC
Pump Assembly Type
Clamp
Media Intake Connection Size
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1515
Zoro #
G423358884
UPC #
769946884166
Country of Origin
United States
Check Seat Material
316 Stainless Steel
Nameplate Voltage
380-480V AC
Pump Assembly Type
Clamp
Feet of Head (Maximum)
18 ft
Displacement Per Stroke
0.91 gal
Valve Type
Flap
Diaphragm Base Material
Buna-N
Media Discharge Location
Bottom
Mounting Hardware Material
Stainless Steel
Center Section Material
Aluminum
Pump Operation Type
Electric
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Hazardous Location Class
Class I Division 1
Manifold Connection
Single Port
Media Temperature (Maximum)
180 Degrees F
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Media Temperature (Minimum)
10 Degrees F
Wetted Body Material
Stainless Steel
Media Intake Location
Top
Media Discharge Connection Type
Tri-Clamp
Operating Pressure (Maximum)
60 psi
Valve Material
Stainless Steel
Media Discharge Port Configuration
Center Horizontal
Surface Roughness
32 Ra
Item
Electric Diaphragm Pump
Includes Clean In Place Technology
Clean In Place Included
Phase
Three
Priming
Self-Priming
Material Conductivity
Non-Conductive
Series
QUANTM HE120 Hygienic
Fluid Chamber Assembly Type
Clamp
Media Intake Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Flow Rate (Maximum)
105 gpm
Viscosity (Maximum)
30,000 cps
Manifold Connection Type
Tri-Clamp

Dimensions

Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Overall Height
38.8 in
Overall Length
22.4 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Solid Diameter (Maximum)
2.46 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.