Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1502
  • Zoro # G823359900
product price: 
$
19,652.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pump Assembly Type
Clamp
Displacement Per Stroke
0.67 gal
Priming
Self-Priming
Fluid Chamber Assembly Type
Clamp
Viscosity (Maximum)
20,000 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1502
Zoro #
G823359900
UPC #
769946884906
Country of Origin
United States
Pump Assembly Type
Clamp
Displacement Per Stroke
0.67 gal
Priming
Self-Priming
Fluid Chamber Assembly Type
Clamp
Viscosity (Maximum)
20,000 cps
Nameplate Voltage
380-480V AC
Pump Operation Type
Electric
Feet of Head (Maximum)
18 ft
Item
Electric Diaphragm Pump
Valve Type
Flap
Wetted Body Material
Stainless Steel
Surface Roughness
32 Ra
Standards
EN 1024:2004 Type 2.1, FDA
Includes Clean In Place Technology
Clean In Place Included
Media Intake Location
Top
Manifold Connection
Single Port
Hazardous Location Class
Not Rated
Valve Material
Stainless Steel
Flow Rate (Maximum)
65 gpm
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Manifold Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Media Intake Port Configuration
Center Horizontal
Check Seat Material
316 Stainless Steel
Media Intake Connection Type
Tri-Clamp
Series
QUANTM HE80 Hygienic
Media Discharge Location
Bottom
Media Temperature (Minimum)
-40 Degrees F
Phase
Three
Center Section Material
Aluminum
Media Temperature (Maximum)
180 Degrees F
Media Discharge Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Mounting Hardware Material
Stainless Steel
Operating Pressure (Maximum)
100 psi
Diaphragm Base Material
Santoprene

Dimensions

Overall Height
32.18 in
Media Discharge Connection Size
1 1/2 in
Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Overall Length
17.9 in
Solid Diameter (Maximum)
1.2 in
Media Intake Connection Size
1 1/2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews