Shop FLOTRONIC

Diaphragm Pump, 1/2 in, NPT, 14 gpm

  • Mfr # A116STTRSTRIN
  • Zoro # G623946614

product price: 
$
5,909.99
/ea
Free Shipping & Returns

Key Features

Pump Operation Type
Air, Gas
Air Intake Connection Size
1/2 in
Media Discharge Port Configuration
Center Vertical
Media Intake Port Configuration
Side
Media Intake Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A116STTRSTRIN
Zoro #
G623946614
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Overall Height
337 mm
Overall Width
310 mm
Solid Diameter (Maximum)
6.3 mm
Manufacturers Warranty Length
2 yr
Media Intake Connection Size
1/2 in
Overall Length
240 mm
Wire Rope Length
240 mm
Length
240 mm

Details

Pump Operation Type
Air, Gas
Media Discharge Port Configuration
Center Vertical
Media Intake Port Configuration
Side
Media Intake Location
Bottom
Air Consumption (Maximum)
14 scfm
Manifold Port Connection Type
Multiport
Displacement Per Stroke
0.185 L
Diaphragm Reinforcement
Fabric Reinforced
Material Conductivity
Conductive
Valve Material
PTFE
Priming
Self-Priming
Item
Diaphragm Pump
Operating Pressure (Maximum)
105 psig
Wetted Body Material
316L Stainless Steel/PTFE
Media Discharge Connection Type
Tri-Clamp
Diaphragm Backing Material
Nitrile
Valve Type
Ball
Air Intake Connection Type
NPT
Media Temperature (Maximum)
275 Degrees F
Check Seat Material
316 Stainless Steel
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Location
Top
Fluid Chamber Assembly Type
One-Nut
Standards
CE Marked, FDA Compliant
Feet of Head (Maximum)
241 ft
Duty Cycle
Continuous
Flow Rate (Maximum)
14 gpm
For Use With Potable Systems
Yes
Manifold Connection Standard
Tri-Clamp
Viscosity (Maximum)
100,000 cps
Media Temperature (Minimum)
5 Degrees F
Diaphragm Base Material
PTFE
Media Intake Connection Type
Tri-Clamp
Includes Solenoid
No Solenoid Included

Description

Diaphragm Pump, Air Consumption (Maximum) 14 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 14 gpm, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.