Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1514
  • Zoro # G623354518

product price: 
$
19,954.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hazardous Location Class
Class I Division 1
Series
QUANTM HE80 Hygienic
Surface Roughness
32 Ra
Nameplate Voltage
380-480V AC
Diaphragm Base Material
Santoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1514
Zoro #
G623354518
UPC #
769946885644
Country of Origin
United States
Hazardous Location Class
Class I Division 1
Series
QUANTM HE80 Hygienic
Surface Roughness
32 Ra
Nameplate Voltage
380-480V AC
Diaphragm Base Material
Santoprene
Feet of Head (Maximum)
18 ft
Media Intake Connection Type
Tri-Clamp
Manifold Connection Type
Tri-Clamp
Includes Clean In Place Technology
Clean In Place Included
Operating Pressure (Maximum)
100 psi
Manifold Connection
Single Port
Media Intake Port Configuration
Center Horizontal
Priming
Self-Priming
Media Discharge Location
Bottom
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.67 gal
Pump Operation Type
Electric
Phase
Three
Center Section Material
Aluminum
Flow Rate (Maximum)
65 gpm
Viscosity (Maximum)
20,000 cps
Media Intake Location
Top
Pump Assembly Type
Clamp
Material Conductivity
Non-Conductive
Wetted Body Material
Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Discharge Port Configuration
Center Horizontal
Valve Type
Flap
Check Seat Material
316 Stainless Steel
Valve Material
Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Fluid Chamber Assembly Type
Clamp
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Connection Type
Tri-Clamp
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Item
Electric Diaphragm Pump

Dimensions

Solid Diameter (Maximum)
1.2 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Overall Width
22.7 in
Overall Height
32.18 in
Manufacturers Warranty Length
1 yr
Overall Length
17.9 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.