Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Diaphragm Pump, NPT Intake

  • Mfr # TE30-0001

  • Zoro # G511963686


product price: $3,865.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE30-0001
Zoro #
G511963686
UPC #
769946275964
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 in
Overall Height
15.9 in
Media Intake Connection Size
1 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 in
Overall Width
13.3 in
Overall Length
14.7 in

Details

Item
Electric Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Check Seat Material
Thermoplastic
Diaphragm Material
Thermoplastic
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Electric
Standards
cMETus
Series
i30
Flow Rate (Maximum)
30 gpm
Media Discharge Connection Type
NPT
Flow Rate @ 100 psi
30 gpm
Media Intake Connection Type
NPT
Priming
Self-Priming
Media Discharge Location
Top
Nameplate Voltage
120V AC
Wetted Housing Material
Aluminum
Feet of Head (Maximum)
230.7 ft
Phase
Single
Media Intake Location
Bottom
Duty Cycle
Continuous
Chemical Compatibility
Water
Flow Rate @ 40 psi
15 gpm
Series Family
Quantm
Flow Rate @ 70 psi
23 gpm
Viscosity (Maximum)
10,000 cps
Manifold Connection Type
NPT
For Use With Potable Systems
Yes

Description

Electric Diaphragm Pump,NPT Intake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.