Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Drum Pump, 120 V AC, 9 gpm

  • Mfr # 24V656

  • Zoro # G222378939


product price: $1,753.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24V656
Zoro #
G222378939
UPC #
633955602137
Country of Origin
Italy

Description

Electric Drum Pump, Rated Voltage 120 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Hose Length Not Applicable, Suction Tube Length 60 in, Includes Bung Adapter Yes, Nozzle Operation Manual, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Discharge Connection Type BSP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.