EODD Diaphragm Pump 1 in FDA

  • Mfr # HE30-0010

  • Zoro # G823359108


product price:  $8,523.99
/ea
Free Shipping & Returns

Key Features

Media Temperature (Minimum)
-40 Degrees F
Manufacturers Warranty Length
1 yr
Operating Pressure (Maximum)
100 psi
Center Section Material
Aluminum
Diaphragm Reinforcement
Not Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE30-0010
Zoro #
G823359108
UPC #
769946287837
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.125 in
Media Discharge Connection Size
1 in
Overall Length
16.3 in
Overall Height
16.1 in
Overall Width
13.6 in
Media Intake Connection Size
1 in

Details

Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Center Section Material
Aluminum
Diaphragm Reinforcement
Not Reinforced
Wetted Body Material
CF8M Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Base Material
PTFE
Flow Rate (Maximum)
30 gpm
Displacement Per Stroke
0.08 gal
Series
QUANTM HE30 Hygienic
Media Discharge Connection Type
Tri-Clamp
Item
Electric Diaphragm Pump
Fluid Chamber Assembly Type
Clamp
Manifold Connection
Single Port
Media Intake Location
Bottom
Mounting Hardware Material
Stainless Steel
Phase
Single
Includes Clean In Place Technology
Clean In Place Included
Media Discharge Port Configuration
Side
Pump Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
Surface Roughness
125 Ra
Nameplate Voltage
100-120V AC
Media Temperature (Maximum)
180 Degrees F
Priming
Self-Priming
Viscosity (Maximum)
20,000 cps
Diaphragm Backing Material
Santoprene
Media Intake Connection Type
Tri-Clamp
Pump Operation Type
Electric
Media Intake Port Configuration
Side
Standards
EN 1024:2004 Type 2.1, FDA
Valve Type
Ball
Hazardous Location Class
Not Rated
Feet of Head (Maximum)
29 ft
Material Conductivity
Non-Conductive
Manifold Connection Type
Tri-Clamp
Media Discharge Location
Top
Valve Material
PTFE

Description

EODD Diaphragm Pump 1 in FDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.