High Purity Air Operated Pump

  • Mfr # PSA060-P12

  • Zoro # G223356158


product price:  $8,254.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
16.5 gpm
Wetted Body Material
PTFE
Diaphragm Backing Material
Polypropylene
Chemical Compatibility
Pump Assembly Type
Bolt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSA060-P12
Zoro #
G223356158
UPC #
755652753315
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.01 in
Overall Width
9 in
Overall Length
8 in
Air Intake Connection Size
1/4 in
Overall Height
11 in
Media Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in

Details

Flow Rate (Maximum)
16.5 gpm
Wetted Body Material
PTFE
Diaphragm Backing Material
Polypropylene
Chemical Compatibility
Pump Assembly Type
Bolt
Series
PSA
For Use With Potable Systems
No
Viscosity (Maximum)
300 cps
Manifold Port Connection Type
Single Port
Fluid Chamber Assembly Type
One-Nut
Diaphragm Base Material
Polypropylene
Operating Pressure (Maximum)
100 psi
Includes
Owners Manual, Instal instructions
Includes Clean In Place Technology
No Clean In Place Included
Mounting Hardware Material
Engineered Thermoplastic
Feet of Head (Maximum)
231 ft
Media Intake Location
Bottom
Pump Operation Type
Air
Air Intake Connection Type
FNPT
Includes Solenoid
No Solenoid Included
Media Discharge Location
Top
Item
Diaphragm Pump
Media Discharge Port Configuration
Center Vertical
Media Temperature (Maximum)
212 Degrees F
Material Conductivity
Non-Conductive
Diaphragm Reinforcement
Not Reinforced
Valve Material
PTFE
Check Seat Material
PTFE
Valve Type
Ball
Surface Roughness
0.2-0.8 ra
Displacement Per Stroke
0.047 gal
Media Intake Port Configuration
Side
Center Section Material
Polypropylene
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Media Discharge Connection Type
Compression
Media Intake Connection Type
Pillar Compression
Manifold Connection Standard
Compression

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 16.5 gpm, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type Compression, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type Pillar Compression, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.