EODD Diaphragm Pump 1 in FDA

  • Mfr # HE30-0013

  • Zoro # G823357876


product price:  $8,434.99
/ea
Free Shipping & Returns

Key Features

Media Discharge Location
Top
Media Discharge Port Configuration
Side
Media Intake Connection Type
Tri-Clamp
Series
QUANTM HE30 Hygienic
Media Temperature (Maximum)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HE30-0013
Zoro #
G823357876
UPC #
769946287868
Country of Origin
United States

Dimensions

Overall Width
13.6 in
Solid Diameter (Maximum)
0.125 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
1 yr
Overall Height
16.1 in
Overall Length
16.3 in

Details

Media Discharge Location
Top
Media Discharge Port Configuration
Side
Media Intake Connection Type
Tri-Clamp
Series
QUANTM HE30 Hygienic
Media Temperature (Maximum)
180 Degrees F
Phase
Single
Wetted Body Material
CF8M Stainless Steel
Manifold Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Diesel, Kerosene, Oil, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Priming
Self-Priming
Pump Assembly Type
Clamp
Center Section Material
Aluminum
Surface Roughness
125 Ra
Fluid Chamber Assembly Type
Clamp
Media Temperature (Minimum)
10 Degrees F
Flow Rate (Maximum)
30 gpm
Valve Type
Ball
Valve Material
Buna-N
Includes Clean In Place Technology
Clean In Place Included
Feet of Head (Maximum)
29 ft
Mounting Hardware Material
Stainless Steel
Item
Electric Diaphragm Pump
Manifold Connection
Single Port
Material Conductivity
Non-Conductive
Hazardous Location Class
Not Rated
Media Intake Location
Bottom
Viscosity (Maximum)
20,000 cps
Diaphragm Base Material
Buna-N
Nameplate Voltage
100-120V AC
Pump Operation Type
Electric
Displacement Per Stroke
0.08 gal
Operating Pressure (Maximum)
100 psi
Check Seat Material
316 Stainless Steel
Media Intake Port Configuration
Side
Standards
EN 1024:2004 Type 2.1, FDA

Description

EODD Diaphragm Pump 1 in FDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.