EODD Diaphragm Pump 1 in SST

  • Mfr # TE30-0420

  • Zoro # G923358537


product price:  $7,264.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
30 gpm
Standards
ATEX, IECEx
Media Discharge Connection Type
BSP
Series
QUANTM I30 Industrial
Media Intake Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE30-0420
Zoro #
G923358537
UPC #
769946708608
Country of Origin
United States

Dimensions

Media Intake Connection Size
1 in
Overall Width
13.25 in
Manufacturers Warranty Length
1 yr
Overall Length
13.9 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.125 in
Overall Height
13.7 in

Details

Flow Rate (Maximum)
30 gpm
Standards
ATEX, IECEx
Media Discharge Connection Type
BSP
Series
QUANTM I30 Industrial
Media Intake Connection Type
BSP
Diaphragm Backing Material
Santoprene
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
Bolted
Item
Electric Diaphragm Pump
Displacement Per Stroke
0.08 gal
Pump Assembly Type
Bolt
Valve Type
Ball
Mounting Hardware Material
Plated Steel
Feet of Head (Maximum)
29 ft
Manifold Connection
Single Port
Hazardous Location Class
Class I Division 1
Operating Pressure (Maximum)
100 psi
Includes Clean In Place Technology
No Clean In Place Included
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Reinforcement
Not Reinforced
Wetted Body Material
316 Stainless Steel
Center Section Material
Aluminum
Media Intake Port Configuration
Side
Phase
Single
Pump Operation Type
Electric
Viscosity (Maximum)
20,000 cps
Nameplate Voltage
200-240V AC
Manifold Connection Type
NPT
Valve Material
PTFE
Check Seat Material
17-4PH Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Media Intake Location
Bottom
Priming
Self-Priming
Media Discharge Location
Top
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Side

Description

EODD Diaphragm Pump 1 in SST

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.