EODD Diaphragm Pump 1 in SST

  • Mfr # TE30-1238

  • Zoro # G223352952


product price:  $7,427.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Backing Material
EPDM
Wetted Body Material
316 Stainless Steel
Media Discharge Connection Size
1 in
Media Discharge Connection Type
NPT
Media Intake Port Configuration
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE30-1238
Zoro #
G223352952
UPC #
769946877397
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1 in
Overall Width
13.25 in
Overall Height
13.7 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.125 in
Overall Length
13.9 in

Details

Diaphragm Backing Material
EPDM
Wetted Body Material
316 Stainless Steel
Media Discharge Connection Type
NPT
Media Intake Port Configuration
Side
Center Section Material
Aluminum
Includes Clean In Place Technology
No Clean In Place Included
Valve Material
Stainless Steel
Item
Electric Diaphragm Pump
Valve Type
Ball
Media Discharge Port Configuration
Side
Feet of Head (Maximum)
29 ft
Flow Rate (Maximum)
30 gpm
Manifold Connection
Single Port
Pump Assembly Type
Bolt
Media Intake Location
Bottom
Media Temperature (Maximum)
180 Degrees F
Pump Operation Type
Electric
Check Seat Material
17-4PH Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Discharge Location
Top
Diaphragm Reinforcement
Overmolded
Nameplate Voltage
380-480V AC
Phase
Three
Diaphragm Base Material
PTFE
Fluid Chamber Assembly Type
Bolted
Viscosity (Maximum)
20,000 cps
Series
QUANTM I30 Industrial
Manifold Connection Type
Flange
Operating Pressure (Maximum)
100 psi
Mounting Hardware Material
Plated Steel
Material Conductivity
Non-Conductive
Standards
UL / CSA
Hazardous Location Class
Class I Division 1
Media Temperature (Minimum)
-40 Degrees F
Displacement Per Stroke
0.08 gal
Media Intake Connection Type
NPT
Priming
Self-Priming

Description

EODD Diaphragm Pump 1 in SST

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.