EODD Diaphragm Pump 2 in 3A

  • Mfr # HE120-0130

  • Zoro # G023360652


product price:  $24,008.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate (Maximum)
120 gpm
Manifold Connection Type
Tri-Clamp
Media Discharge Connection Size
2 in
Material Conductivity
Non-Conductive
Feet of Head (Maximum)
29 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HE120-0130
Zoro #
G023360652
UPC #
769946356977
Country of Origin
United States

Dimensions

Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Overall Width
18 in
Solid Diameter (Maximum)
0.3 in
Manufacturers Warranty Length
1 yr
Overall Height
54.5 in
Overall Length
22.4 in

Details

Flow Rate (Maximum)
120 gpm
Manifold Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Feet of Head (Maximum)
29 ft
Diaphragm Reinforcement
Overmolded
Series
QUANTM HE120 Hygienic
Diaphragm Base Material
EPDM
Fluid Chamber Assembly Type
Clamp
Includes Clean In Place Technology
Clean In Place Included
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Discharge Port Configuration
Center Horizontal
Nameplate Voltage
200-240V AC
Priming
Self-Priming
Operating Pressure (Maximum)
60 psi
Displacement Per Stroke
0.56 gal
Media Discharge Location
Top
Phase
Three
Media Discharge Connection Type
Tri-Clamp
Standards
ANSI/NSF 61 and 372 STD
Mounting Hardware Material
Stainless Steel
Center Section Material
Aluminum
Media Intake Port Configuration
Center Horizontal
Pump Assembly Type
Clamp
Pump Operation Type
Electric
Valve Type
Ball
Manifold Connection
Single Port
Valve Material
PTFE
Viscosity (Maximum)
30,000 cps
Surface Roughness
32 Ra
Wetted Body Material
Stainless Steel
Item
Electric Diaphragm Pump
Media Intake Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Diaphragm Backing Material
EPDM
Hazardous Location Class
Not Rated
Media Temperature (Maximum)
150 Degrees F
Media Intake Location
Bottom

Description

EODD Diaphragm Pump 2 in 3A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.