EODD Diaphragm Pump 1.5 in Poly

  • Mfr # TE80-0056

  • Zoro # G423356866


product price:  $8,132.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Base Material
Santoprene
Overall Width
13.81 in
Media Temperature (Maximum)
150 Degrees F
Includes Clean In Place Technology
No Clean In Place Included
Check Seat Material
Santoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE80-0056
Zoro #
G423356866
UPC #
769946686302
Country of Origin
United States

Dimensions

Overall Width
13.81 in
Manufacturers Warranty Length
1 yr
Overall Height
19.6 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.19 in
Media Discharge Connection Size
1 1/2 in
Overall Length
15.07 in

Details

Diaphragm Base Material
Santoprene
Media Temperature (Maximum)
150 Degrees F
Includes Clean In Place Technology
No Clean In Place Included
Check Seat Material
Santoprene
Series
QUANTM I80 Industrial
Nameplate Voltage
200-240V AC
Center Section Material
Aluminum
Valve Type
Ball
Media Intake Port Configuration
Side
Feet of Head (Maximum)
29 ft
Media Discharge Location
Top
Material Conductivity
Non-Conductive
Flow Rate (Maximum)
80 gpm
Valve Material
Santoprene
Media Intake Connection Type
Flange
Manifold Connection Type
NPT
Item
Electric Diaphragm Pump
Media Intake Location
Bottom
Hazardous Location Class
Not Rated
Manifold Connection
Single Port
Standards
UL / CSA
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Calcium Carbonate, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 50%, Sulfuric Acid 60%, Water
Pump Assembly Type
Bolt
Media Discharge Port Configuration
Side
Displacement Per Stroke
0.42 gal
Media Discharge Connection Type
Flange
Wetted Body Material
Polypropylene
Fluid Chamber Assembly Type
Bolted
Viscosity (Maximum)
20,000 cps
Phase
Single
Priming
Self-Priming
Mounting Hardware Material
Plated Steel
Pump Operation Type
Electric
Operating Pressure (Maximum)
100 psi

Description

EODD Diaphragm Pump 1.5 in Poly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.