EODD Diaphragm Pump 2 in PHARMA

  • Mfr # HE120-1401

  • Zoro # G423352585


product price:  $23,933.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Connection Size
2 in
Displacement Per Stroke
0.56 gal
Overall Length
20.75 in
Series
QUANTM HE120 Hygienic
Feet of Head (Maximum)
29 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-1401
Zoro #
G423352585
UPC #
769946883695
Country of Origin
United States

Dimensions

Media Discharge Connection Size
2 in
Overall Length
20.75 in
Solid Diameter (Maximum)
0.5 in
Media Intake Connection Size
2 in
Overall Height
35.31 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in

Details

Displacement Per Stroke
0.56 gal
Series
QUANTM HE120 Hygienic
Feet of Head (Maximum)
29 ft
Manifold Connection
Single Port
Wetted Body Material
Stainless Steel
Pump Operation Type
Electric
Manifold Connection Type
Tri-Clamp
Center Section Material
Aluminum
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
Clamp
Media Discharge Location
Top
Valve Type
Ball
Media Discharge Port Configuration
Center Horizontal
Flow Rate (Maximum)
120 gpm
Item
Electric Diaphragm Pump
Pump Assembly Type
Clamp
Media Temperature (Maximum)
180 Degrees F
Diaphragm Backing Material
Santoprene
Standards
EN 1024:2004 Type 2.1, FDA, USP Class VI
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Reinforcement
Not Reinforced
Mounting Hardware Material
Stainless Steel
Hazardous Location Class
Not Rated
Surface Roughness
20 Ra
Media Intake Location
Bottom
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Connection Type
Tri-Clamp
Operating Pressure (Maximum)
60 psi
Valve Material
PTFE
Diaphragm Base Material
PTFE
Check Seat Material
316 Stainless Steel
Phase
Three
Media Intake Port Configuration
Center Horizontal
Viscosity (Maximum)
30,000 cps
Includes Clean In Place Technology
Clean In Place Included
Priming
Self-Priming
Nameplate Voltage
380-480V AC
Media Intake Connection Type
Tri-Clamp

Description

EODD Diaphragm Pump 2 in PHARMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.