Zoro Homepage

Food Grade AODD Pump

  • Mfr # FD1222

  • Zoro # G009198545


product price: $5,966.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1222
Zoro #
G009198545
UPC #
00633955194717
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Overall Width
8.2 in
Overall Height
16.1 in
Solid Diameter (Maximum)
0.12 in
Overall Length
16.3 in
Manufacturers Warranty Length
2 yr

Details

Item
Food Grade AODD Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 100 psi
39 gpm
Series
1040
Manifold Connection Type
Tri-Clamp
Flow Rate (Maximum)
41 gpm
Flow Rate @ 40 psi
28 gpm
Media Discharge Connection Type
Tri-Clamp
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 120 psi
41 gpm
Pump Operation Type
Air
Flow Rate @ 70 psi
35 gpm
Wetted Housing Material
Stainless Steel
Standards
CE, EX, FDA-Compliant
Duty Cycle
Continuous
Series Family
SaniForce
Priming
Self-Priming
For Use With Potable Systems
Yes
Viscosity (Maximum)
10,000 cps
Feet of Head (Maximum)
276.9 ft
Media Discharge Location
Side, Top
Media Intake Location
Bottom, Side
Chemical Compatibility
Oils

Description

Food Grade AODD Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.