Zoro Homepage

FuelNozzle, Bl, SSNozzle, CurvSSSpout

  • Mfr # 127655

  • Zoro # G122254258


product price: $594.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127655
Zoro #
G122254258
UPC #
633955601642
Country of Origin
Italy

Description

Fuel Nozzle, Features Automatic Shut-Off Valve with Stainless Steel Nozzle, Heavy-Duty Design, Primary Color Blue, Includes Not Applicable, Spout Material Stainless Steel, Nozzle Material Stainless Steel, Spout Connection Size 3/4 in, Spout Discharge Size Not Applicable, Spout Length Not Applicable, Inlet Type Hose Barb, Inlet Size 3/4 in, Nozzle Operation Automatic, Spout Connection Type Not Applicable, Cover Color Blue, Flow Rate - Maximum 11 gpm, Number of Latch Positions Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.