Shop GRACO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GRINDLAZER SYSTEM, HP, DC1013
- Mfr # 25N658
- Zoro # G623654533
product price:Â
$
15,569.99
/ea
Key Features
Scarifying Width
10 in
Removal Rate - Maximum
1,700 sq ft/hr
Sound Level
109 dBA
Power Source
Gas-Powered
Overall Height
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25N658
- Zoro #
- G623654533
- UPC #
- 755652850571
- Country of Origin
- United States
- Item
- Gas Scarifier
- Removal Rate - Maximum
- 1,700 sq ft/hr
- Sound Level
- 109 dBA
- Power Source
- Gas-Powered
- Tool Weight
- 340 lb
- Tool Series
- High Production
- Speed Setting
- Variable Speed
- Kit Contents
- (1) Bare Tool
- Product Type
- Gas-Powered Scarifier
- Engine Brand
- Honda
- Horsepower
- 13 hp
- Driving Unit Required
- Driving Unit Not Required
- Fuel Tank Capacity
- 1.72 gal
- Number of Speed Settings
- Continuous
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Dimensions
- Scarifying Width
- 10 in
- Overall Height
- 46 in
- Overall Length
- 62 in
- Overall Width
- 28 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Description
GRINDLAZER SYSTEM, HP, DC1013
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.