High Purity Air Operated Pump

  • Mfr # PSA060-F08

  • Zoro # G823357210


product price:  $8,171.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Pump Operation Type
Air
Series
PSA
Mounting Hardware Material
Engineered Thermoplastic
Includes
Owners Manual, Instal instructions
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSA060-F08
Zoro #
G823357210
UPC #
755652754206
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
8 in
Overall Height
11 in
Media Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.01 in
Air Intake Connection Size
1/4 in
Media Discharge Connection Size
1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Diaphragm Pump
Pump Operation Type
Air
Series
PSA
Mounting Hardware Material
Engineered Thermoplastic
Includes
Owners Manual, Instal instructions
Operating Pressure (Maximum)
100 psi
Includes Solenoid
No Solenoid Included
Pump Assembly Type
Bolt
Media Intake Port Configuration
Side
Diaphragm Backing Material
Polypropylene
Media Discharge Port Configuration
Center Vertical
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Surface Roughness
0.2-0.8 ra
Chemical Compatibility
Diaphragm Reinforcement
Not Reinforced
Feet of Head (Maximum)
231 ft
Media Discharge Location
Top
Media Intake Location
Bottom
Wetted Body Material
PTFE
For Use With Potable Systems
No
Air Intake Connection Type
FNPT
Media Temperature (Maximum)
212 Degrees F
Check Seat Material
PTFE
Diaphragm Base Material
Polypropylene
Manifold Port Connection Type
Single Port
Center Section Material
Polypropylene
Material Conductivity
Non-Conductive
Includes Clean In Place Technology
No Clean In Place Included
Fluid Chamber Assembly Type
One-Nut
Valve Type
Ball
Valve Material
PTFE
Viscosity (Maximum)
300 cps
Displacement Per Stroke
0.047 gal
Flow Rate (Maximum)
16.5 gpm
Media Discharge Connection Type
Flare
Media Intake Connection Type
Flare
Manifold Connection Standard
Flare

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 16.5 gpm, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Flare, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type Flare, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi, Pump Assembly Type Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.