High Purity Air Operated Pump

  • Mfr # PSA060-F12

  • Zoro # G723354852


product price:  $8,254.99
/ea
Free Shipping & Returns

Key Features

Pump Operation Type
Air
Manifold Port Connection Type
Single Port
Flow Rate (Maximum)
16.5 gpm
Media Intake Connection Size
3/4 in
Material Conductivity
Non-Conductive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSA060-F12
Zoro #
G723354852
UPC #
755652754213
Country of Origin
United States

Dimensions

Media Intake Connection Size
3/4 in
Overall Length
8 in
Overall Height
11 in
Overall Width
9 in
Air Intake Connection Size
1/4 in
Solid Diameter (Maximum)
0.01 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3/4 in

Details

Pump Operation Type
Air
Manifold Port Connection Type
Single Port
Flow Rate (Maximum)
16.5 gpm
Material Conductivity
Non-Conductive
Mounting Hardware Material
Engineered Thermoplastic
For Use With Potable Systems
No
Media Intake Location
Bottom
Feet of Head (Maximum)
231 ft
Fluid Chamber Assembly Type
One-Nut
Check Seat Material
PTFE
Diaphragm Backing Material
Polypropylene
Displacement Per Stroke
0.047 gal
Valve Type
Ball
Includes Clean In Place Technology
No Clean In Place Included
Includes Solenoid
No Solenoid Included
Media Temperature (Maximum)
212 Degrees F
Series
PSA
Surface Roughness
0.2-0.8 ra
Media Discharge Port Configuration
Center Vertical
Chemical Compatibility
Diaphragm Reinforcement
Not Reinforced
Pump Assembly Type
Bolt
Item
Diaphragm Pump
Air Intake Connection Type
FNPT
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Wetted Body Material
PTFE
Media Intake Port Configuration
Side
Includes
Owners Manual, Instal instructions
Valve Material
PTFE
Diaphragm Base Material
Polypropylene
Center Section Material
Polypropylene
Viscosity (Maximum)
300 cps
Operating Pressure (Maximum)
100 psi
Media Discharge Location
Top
Media Intake Connection Type
Flare
Manifold Connection Standard
Flare
Media Discharge Connection Type
Flare

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 16.5 gpm, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type Flare, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type Flare, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi, Pump Assembly Type Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.