EODD Diaphragm Pump 1 in Aluminum

  • Mfr # TE30-1075

  • Zoro # G223360469


product price:  $5,350.99
/ea
Free Shipping & Returns

Key Features

Material Conductivity
Non-Conductive
Series
QUANTM I30 Industrial
Valve Material
PTFE
Media Intake Connection Size
1 in
Check Seat Material
17-4PH Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE30-1075
Zoro #
G223360469
UPC #
769946877229
Country of Origin
United States

Dimensions

Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
1 yr
Overall Width
13.25 in
Solid Diameter (Maximum)
0.125 in
Overall Height
17.8 in
Overall Length
16 in

Details

Material Conductivity
Non-Conductive
Series
QUANTM I30 Industrial
Valve Material
PTFE
Check Seat Material
17-4PH Stainless Steel
Chemical Compatibility
Alcohol, Antifreeze, Water
Diaphragm Base Material
PTFE
Item
Electric Diaphragm Pump
Fluid Chamber Assembly Type
Bolted
Operating Pressure (Maximum)
100 psi
Phase
Single
Flow Rate (Maximum)
30 gpm
Nameplate Voltage
380-480V AC
Valve Type
Ball
Viscosity (Maximum)
20,000 cps
Pump Operation Type
Electric
Media Discharge Connection Type
BSP
Standards
ATEX, IECEx
Media Intake Location
Bottom
Manifold Connection
Single Port
Media Intake Port Configuration
Side
Feet of Head (Maximum)
29 ft
Manifold Connection Type
NPT
Hazardous Location Class
Class I Division 1
Priming
Self-Priming
Center Section Material
Aluminum
Media Discharge Port Configuration
Side
Media Temperature (Maximum)
180 Degrees F
Pump Assembly Type
Bolt
Mounting Hardware Material
Plated Steel
Diaphragm Reinforcement
Not Reinforced
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Location
Top
Diaphragm Backing Material
Santoprene
Includes Clean In Place Technology
No Clean In Place Included
Wetted Body Material
Aluminum
Displacement Per Stroke
0.08 gal
Media Intake Connection Type
BSP

Description

EODD Diaphragm Pump 1 in Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.