High Purity Air Operated Pump

  • Mfr # PSA060-P16

  • Zoro # G923355598


product price:  $8,452.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Diaphragm Backing Material
Polypropylene
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Chemical Compatibility
Solid Diameter (Maximum)
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSA060-P16
Zoro #
G923355598
UPC #
755652753384
Country of Origin
United States

Dimensions

Overall Length
8 in
Solid Diameter (Maximum)
0.01 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1 in
Overall Height
11 in
Air Intake Connection Size
1/4 in
Overall Width
9 in

Details

Diaphragm Backing Material
Polypropylene
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Chemical Compatibility
Operating Pressure (Maximum)
100 psi
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
One-Nut
Media Discharge Port Configuration
Center Vertical
Item
Diaphragm Pump
Series
PSA
Diaphragm Base Material
Polypropylene
Center Section Material
Polypropylene
Feet of Head (Maximum)
231 ft
Flow Rate (Maximum)
16.5 gpm
Pump Assembly Type
Bolt
Media Intake Location
Bottom
Wetted Body Material
PTFE
Air Intake Connection Type
FNPT
Media Intake Port Configuration
Side
Valve Material
PTFE
Manifold Port Connection Type
Single Port
Pump Operation Type
Air
Surface Roughness
0.2-0.8 ra
For Use With Potable Systems
No
Media Temperature (Maximum)
212 Degrees F
Mounting Hardware Material
Engineered Thermoplastic
Check Seat Material
PTFE
Viscosity (Maximum)
300 cps
Diaphragm Reinforcement
Not Reinforced
Media Discharge Location
Top
Displacement Per Stroke
0.047 gal
Valve Type
Ball
Includes
Owners Manual, Instal instructions
Includes Solenoid
No Solenoid Included
Media Intake Connection Type
Pillar Compression
Media Discharge Connection Type
Compression
Manifold Connection Standard
Compression

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 16.5 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Compression, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Pillar Compression, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.