Zoro Homepage

Large Particle AODD Pump

  • Mfr # SP3F.0080

  • Zoro # G909198508


product price: $12,505.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Stainless Steel
Valve Type
Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3F.0080
Zoro #
G909198508
UPC #
00755652879503
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
24.4 in
Overall Height
19.9 in
Media Intake Connection Size
3 in
Overall Length
58.5 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
2.46 in
Manufacturers Warranty Length
2 yr

Details

Item
Large Particle AODD Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Stainless Steel
Valve Type
Flap
Air Consumption (Maximum)
220 scfm
Air Intake Connection Type
NPT
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Series
3150
Standards
CE, EC 1935/2004, EX, FDA-Compliant
Flow Rate @ 70 psi
125 gpm
Flow Rate @ 120 psi
130 gpm
Manifold Connection Type
Tri-Clamp
Flow Rate @ 40 psi
120 gpm
Media Discharge Connection Type
Tri-Clamp
Flow Rate (Maximum)
130 gpm
Media Intake Connection Type
Tri-Clamp
Air Intake Pressure (Maximum)
120 psi
Pump Operation Type
Air
Flow Rate @ 100 psi
130 gpm
Duty Cycle
Continuous
Viscosity (Maximum)
15,000 cps
Wetted Housing Material
Stainless Steel
Media Discharge Location
Side
Series Family
SaniForce
Priming
Self-Priming
For Use With Potable Systems
Yes
Media Intake Location
Side
Feet of Head (Maximum)
276.9 ft
Chemical Compatibility
Oils

Description

Large Particle AODD Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Not Applicable, Diaphragm Material Santoprene, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 130 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.