Shop GRAY
See all product information
Create Account
15" Tall Posts
- Mfr # 622
- Zoro # G224152285
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Product Type
Tall Posts
Compatible Equipment Manufacturer Part Number
WPLS-140, WPLS-190, WPLS-190W
Frame Material
Steel
For Lift Equipment Type
Vehicle Lift
Load Capacity
12,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622
- Zoro #
- G224152285
- UPC #
- -
- Country of Origin
- United States
- Item
- 15" Tall Posts
- Product Type
- Tall Posts
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
- Frame Material
- Steel
- For Lift Equipment Type
- Vehicle Lift
- Load Capacity
- 12,000 lb
Dimensions
- Overall Height
- 15 in
Description
15 In. Tall Posts, Product Type Tall Posts, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 12,000 lb, Overall Height 15 in, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Vehicle Lift, For Lifting Not Applicable, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.