Shop GRAY
See all product information
Create Account
DPF Adapter
- Mfr # 546
- Zoro # G724152334
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Product Type
DPF Adapter
Compatible Equipment Manufacturer Part Number
HTCJ-2000, MM-2000
Overall Width
28 in
For Lift Equipment Type
Transmission Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546
- Zoro #
- G724152334
- UPC #
- -
- Country of Origin
- United States
- Item
- DPF Adapter
- Frame Material
- Steel
- Product Type
- DPF Adapter
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
- For Lift Equipment Type
- Transmission Jack
- For Lifting
- DPF
- Load Capacity
- 750 lb
Dimensions
- Overall Width
- 28 in
- Overall Length
- 33 5/8 in
- Length
- 33 5/8 in
Description
DPF Adapter, Product Type DPF Adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 750 lb, Overall Height Not Applicable, Overall Length 33 5/8 in, Overall Width 28 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting DPF, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.