Shop GRAY

90 degree adapter

  • Mfr # 120
  • Zoro # G524152381

product price: 
$
886.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
For Lifting
Transmission
Product Type
90 degree bracket adapter
Compatible Equipment Manufacturer Part Number
HTJ-1000
For Lift Equipment Type
Transmission Jack
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120
Zoro #
G524152381
UPC #
-
Country of Origin
United States

Details

Item
90 degree adapter
Frame Material
Steel
For Lifting
Transmission
Product Type
90 degree bracket adapter
Compatible Equipment Manufacturer Part Number
HTJ-1000
For Lift Equipment Type
Transmission Jack

Description

90 degree adapter, Product Type 90 degree bracket adapter, Compatible Equipment Manufacturer Part Number HTJ-1000, Load Capacity Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Transmission, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.