Shop GRAY
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
End Lift Adapter
- Mfr # EL-90LT
- Zoro # G424151842
product price:Â
$
5,461.99
/ea
Key Features
Overall Length
49 in
Product Type
End Lift Adapter
Load Capacity
9,000 lb
Compatible Equipment Manufacturer Part Number
WPLS-140, WPLS-190, WPLS-190W
Overall Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EL-90LT
- Zoro #
- G424151842
- UPC #
- -
- Country of Origin
- United States
- Item
- End Lift Adapter
- Product Type
- End Lift Adapter
- Load Capacity
- 9,000 lb
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
- For Lift Equipment Type
- Vehicle Lift
- Frame Material
- Steel
- For Lifting
- Heavy duty equipment
Dimensions
- Overall Length
- 49 in
- Overall Height
- 11 in
- Overall Width
- 10 1/8 in
- Length
- 49 in
Description
End Lift Adapter, Product Type End Lift Adapter, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 9,000 lb, Overall Height 11 in, Overall Length 49 in, Overall Width 10 1/8 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Vehicle Lift, For Lifting Heavy duty equipment, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.