Disc Brake Caliper Adapter
- Mfr # DBA-10
- Zoro # G824152371
product price:Â
$
1,548.99
/ea
Free Shipping & Returns
Key Features
Product Type
Disc Brake Caliper Adapter
Overall Length
32 1/4 in
Overall Width
10 in
For Lifting
Disc Brake
Compatible Equipment Manufacturer Part Number
HTCJ-2000, MM-2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBA-10
- Zoro #
- G824152371
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 1/4 in
- Overall Width
- 10 in
- Overall Height
- 22 in
- Length
- 32 1/4 in
Details
- Item
- Disc Brake Caliper Adapter
- Product Type
- Disc Brake Caliper Adapter
- For Lifting
- Disc Brake
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
- For Lift Equipment Type
- Transmission Jack
- Frame Material
- Steel
- Load Capacity
- 100 lb
Description
Disc Brake Caliper Adapter, Product Type Disc Brake Caliper Adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 100 lb, Overall Height 22 in, Overall Length 32 1/4 in, Overall Width 10 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Disc Brake, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.