Shop GRAY
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cab-off Adapter
- Mfr # CA-15
- Zoro # G724151764
product price:Â
$
3,155.99
/ea
Key Features
Product Type
Cab-Off Adapter
For Lift Equipment Type
Vehicle Lift
Frame Material
Steel
Overall Length
73 1/2 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA-15
- Zoro #
- G724151764
- UPC #
- -
- Country of Origin
- United States
- Item
- Cab-off Adapter
- Product Type
- Cab-Off Adapter
- For Lift Equipment Type
- Vehicle Lift
- Frame Material
- Steel
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
- For Lifting
- cab
- Load Capacity
- 1,500 lb
Dimensions
- Overall Length
- 73 1/2 in
- Overall Height
- 10 in
- Overall Width
- 12 in
- Length
- 73 1/2 in
Description
Cab-off Adapter, Product Type Cab-Off Adapter, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 1,500 lb, Overall Height 10 in, Overall Length 73 1/2 in, Overall Width 12 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Vehicle Lift, For Lifting cab, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.