Shop GRAY
See all product information
Create Account
Clutch Adapter
- Mfr # 195
- Zoro # G524151636
product price:Â
$
1,357.99
/ea
Free Shipping & Returns
Key Features
Product Type
Clutch adapter
For Lift Equipment Type
Transmission Jack
For Lifting
Clutch
Frame Material
Steel
Load Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195
- Zoro #
- G524151636
- UPC #
- -
- Country of Origin
- United States
- Item
- Clutch Adapter
- Product Type
- Clutch adapter
- For Lift Equipment Type
- Transmission Jack
- For Lifting
- Clutch
- Frame Material
- Steel
- Load Capacity
- 300 lb
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
Description
Clutch Adapter, Product Type Clutch adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 300 lb, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Clutch, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.