Mid range Differential Adapter
- Mfr # 559
- Zoro # G324151959
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mid Range Differential Adapter
Compatible Equipment Manufacturer Part Number
HTCJ-2000, MM-2000
For Lift Equipment Type
Transmission Jack
Load Capacity
300 lb
For Lifting
Differential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559
- Zoro #
- G324151959
- UPC #
- -
- Country of Origin
- United States
- Item
- Mid range Differential Adapter
- Product Type
- Mid Range Differential Adapter
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
- For Lift Equipment Type
- Transmission Jack
- Load Capacity
- 300 lb
- For Lifting
- Differential
- Frame Material
- Steel
Description
Mid range Differential Adapter, Product Type Mid Range Differential Adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 300 lb, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Differential, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.