Shop GRAY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fork Lift Adapter
- Mfr # 465
- Zoro # G324152666
product price:Â
$
9,375.99
/ea
Key Features
Overall Height
7 5/16 in
Overall Width
12 in
For Lift Equipment Type
Vehicle Lift
Load Capacity
15,000 lb
For Lifting
Forklift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 465
- Zoro #
- G324152666
- UPC #
- -
- Country of Origin
- United States
- Item
- Fork Lift Adapter
- For Lift Equipment Type
- Vehicle Lift
- Load Capacity
- 15,000 lb
- For Lifting
- Forklift
- Product Type
- Forklift adapter
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
- Frame Material
- Steel
Dimensions
- Overall Height
- 7 5/16 in
- Overall Width
- 12 in
- Overall Length
- 81 3/4 in
- Length
- 81 3/4 in
Description
Fork Lift Adapter, Product Type Forklift adapter, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 15,000 lb, Overall Height 7 5/16 in, Overall Length 81 3/4 in, Overall Width 12 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Vehicle Lift, For Lifting Forklift, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.