Shop GRAY
See all product information
Create Account
Differential Adapter
- Mfr # 53
- Zoro # G524151865
product price:Â
$
1,630.99
/ea
Free Shipping & Returns
Key Features
Product Type
Differential Adapter
Frame Material
Steel
Load Capacity
300 lb
For Lift Equipment Type
Transmission Jack
Compatible Equipment Manufacturer Part Number
HTCJ-2000, MM-2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53
- Zoro #
- G524151865
- UPC #
- -
- Country of Origin
- United States
- Item
- Differential Adapter
- Product Type
- Differential Adapter
- Frame Material
- Steel
- Load Capacity
- 300 lb
- For Lift Equipment Type
- Transmission Jack
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
- For Lifting
- Differential
Description
Differential Adapter, Product Type Differential Adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 300 lb, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Differential, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.