Shop GRAY
See all product information
Create Account
Flywheel Adapter
- Mfr # 845
- Zoro # G024152423
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Product Type
Flywheel Adapter
Compatible Equipment Manufacturer Part Number
HTCJ-2000, MM-2000
Overall Height
17 in
Load Capacity
250 lb
For Lifting
Flywheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845
- Zoro #
- G024152423
- UPC #
- -
- Country of Origin
- United States
- Item
- Flywheel Adapter
- Product Type
- Flywheel Adapter
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
- Load Capacity
- 250 lb
- For Lifting
- Flywheel
- For Lift Equipment Type
- Transmission Jack
- Frame Material
- Steel
Dimensions
- Overall Height
- 17 in
- Overall Length
- 17 in
- Length
- 17 in
Description
Flywheel Adapter, Product Type Flywheel Adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 250 lb, Overall Height 17 in, Overall Length 17 in, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Flywheel, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.