Floor Jack
- Mfr # FSJ-60Q
- Zoro # G324152383
product price:Â
$
1,992.99
/ea
Key Features
Overall Length
81 in
Minimum Height
4 1/4 in
Minimum Lift Height
4 1/4 in
Caster Type
Swivel
Chassis Length
34 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSJ-60Q
- Zoro #
- G324152383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 81 in
- Minimum Height
- 4 1/4 in
- Minimum Lift Height
- 4 1/4 in
- Chassis Length
- 34 3/8 in
- Wheel Diameter
- 3 in, 4 in
- Handle Length
- 45 in
- Overall Height
- 75 1/2 in
- Overall Width
- 17 1/4 in
- Maximum Lift Height
- 23 3/4 in
- Saddle Diameter
- 6 1/2 in
- Chassis Height
- 7 1/4 in
- Length
- 81 in
Description
Floor Jack, Jack Type Service Jack, Load Capacity 3 ton, Lifting Actuator Handle, Hydraulic, Minimum Lift Height 4 1/4 in, Maximum Lift Height 23 3/4 in, Power Source Manual, Minimum Height 4 1/4 in, For Vehicle Type Enterprise Fleets, For Lifting Automobiles, Brake, Compact Sedans, Full-Size Pickups, Midsize Sedans, Service Vans, Shop Equipment, Shop Vans, Small SUVs, Smaller Vehicles, Suspension, SUV, Tire/Wheel, Trucks, Vans, Color Gray, Handle Length 45 in, Handle Type Ergonomic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.