Shop GRAY
See all product information
Create Account
Northstar Adapter
- Mfr # 121
- Zoro # G724151474
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
For Lifting
Transmission
Product Type
Northstar adapter
For Lift Equipment Type
Transmission Jack
Frame Material
Steel
Compatible Equipment Manufacturer Part Number
HTJ-1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121
- Zoro #
- G724151474
- UPC #
- -
- Country of Origin
- United States
- Item
- Northstar Adapter
- For Lifting
- Transmission
- Product Type
- Northstar adapter
- For Lift Equipment Type
- Transmission Jack
- Frame Material
- Steel
- Compatible Equipment Manufacturer Part Number
- HTJ-1000
Description
Northstar Adapter, Product Type Northstar adapter, Compatible Equipment Manufacturer Part Number HTJ-1000, Load Capacity Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Transmission, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.