Mens, LS, Towing U Sweatshirt, Gray, 4XL

  • Mfr # PC90HU

  • Zoro # G9596143


product price:  $45.49
/ea

Key Features

Size
4XL
Color
Gray
Material
Cotton and Poly Fleece
Fabric Weight
9 oz
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC90HU
Zoro #
G9596143
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4XL
Maximum Chest Size
60 in
Sleeve Length
Long Sleeve
Fits Chest Size
58 in to 60 in
Minimum Chest Size
58 in

Details

Item
Towing U Sweatshirt
Color
Gray
Material
Cotton and Poly Fleece
Fabric Weight
9 oz
Number of Outside Pockets
1
Gender
Men's
Style
Pullover Sweatshirt

Description

Towing U Sweatshirt, Gender Men's, Color Gray, Fabric Weight 9 oz, Size 4XL, Style Pullover Sweatshirt, Number of Outside Pockets 1, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Material Cotton and Poly Fleece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.