Mens, LS, Towing U Sweatshirt, Gray, XL

  • Mfr # PC90HU

  • Zoro # G9597017


product price:  $35.89
/ea

Key Features

Size
XL
Color
Gray
Material
Cotton and Poly Fleece
Fabric Weight
9 oz
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC90HU
Zoro #
G9597017
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Maximum Chest Size
48 in
Sleeve Length
Long Sleeve
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in

Details

Item
Towing U Sweatshirt
Color
Gray
Material
Cotton and Poly Fleece
Fabric Weight
9 oz
Number of Outside Pockets
1
Gender
Men's
Style
Pullover Sweatshirt

Description

Towing U Sweatshirt, Gender Men's, Color Gray, Fabric Weight 9 oz, Size XL, Style Pullover Sweatshirt, Number of Outside Pockets 1, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Material Cotton and Poly Fleece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.