Mens, LS, Towing U Sweatshirt, Gray, M

  • Mfr # PC90HU

  • Zoro # G9596938


product price:  $35.89
/ea

Key Features

Size
M
Color
Gray
Material
Cotton and Poly Fleece
Fabric Weight
9 oz
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC90HU
Zoro #
G9596938
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Maximum Chest Size
40 in
Fits Chest Size
38 in to 40 in
Sleeve Length
Long Sleeve
Minimum Chest Size
38 in

Details

Item
Towing U Sweatshirt
Color
Gray
Material
Cotton and Poly Fleece
Fabric Weight
9 oz
Number of Outside Pockets
1
Gender
Men's
Style
Pullover Sweatshirt

Description

Towing U Sweatshirt, Gender Men's, Color Gray, Fabric Weight 9 oz, Size M, Style Pullover Sweatshirt, Number of Outside Pockets 1, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Material Cotton and Poly Fleece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.