This item is Discontinued.

No Product Image Available

This item is Discontinued.

Greek Novelties

Men's Warning Drives a Tow Truck T-shirt, Cotton, 0 Pocket(s), Black, 4XL (Discontinued)

Mfr # G240LSBLKWARN-4X
Zoro # G9597132
Country of Origin Unknown
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G240LSBLKWARN-4X
Zoro #
G9597132
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
58 in to 60 in
Maximum Chest Size
60 in
Minimum Chest Size
58 in

Details

Item
Warning Drives a Tow Truck T-shirt
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Type
Long
Style
T-Shirt
Number of Outside Pockets
0

Description

Warning Drives a Tow Truck T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Black, Sleeve Type Long, Sleeve Length Long Sleeve, Size 4XL, Maximum Chest Size 60 in, Minimum Chest Size 58 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.