Men's Warning Drives a Tow Truck T-shirt, Cotton, 0 Pocket(s), Black, 5XL
Mfr # G240LSBLKWARN-5X
Zoro # G9597568
product price:Â $20.20
/eaKey Features
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G240LSBLKWARN-5X
Zoro #
G9597568
UPC #
-
Country of Origin
Unknown
Dimensions
Size
5XL
Sleeve Length
Long Sleeve
Fits Chest Size
62 in to 64
Minimum Chest Size
62 in
Maximum Chest Size
64 in
Details
Item
Warning Drives a Tow Truck T-shirt
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Type
Long
Number of Outside Pockets
0
Style
T-Shirt
Description
Warning Drives a Tow Truck T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Black, Sleeve Type Long, Sleeve Length Long Sleeve, Size 5XL, Maximum Chest Size 64 in, Minimum Chest Size 62 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.