Men's Warning Drives a Tow Truck T-shirt, Cotton, 0 Pocket(s), Black, 3XL
Mfr # G240LSBLKWARN-3X
Zoro # G9597105
product price:Â $20.20
/eaKey Features
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G240LSBLKWARN-3X
Zoro #
G9597105
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3XL
Sleeve Length
Long Sleeve
Fits Chest Size
54 in to 56 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Details
Item
Warning Drives a Tow Truck T-shirt
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Number of Outside Pockets
0
Type
T-Shirt
Style
T-Shirt
Description
Warning Drives a Tow Truck T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Black, Sleeve Type Long, Sleeve Length Long Sleeve, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.