Women's Dispatcher V-Neck T-shirt, Cotton, No Pocket(s), Blue, S
Mfr # 5001
Zoro # G5724049
product price:Â $24.32
/eaKey Features
Size
S
Color
Blue
Material
Cotton
Fabric Weight
5.8 oz
Pockets
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5001
Zoro #
G5724049
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Sleeve Length
Short Sleeve
Fits Chest Size
33 in to 34 in
Maximum Chest Size
34 in
Minimum Chest Size
33 in
Details
Item
Dispatcher V-Neck T-shirt
Color
Blue
Material
Cotton
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Number of Outside Pockets
0
Type
T-Shirt
Style
T-Shirt
Collar Style
V-Neck
Description
Dispatcher V-Neck T-shirt, Gender Women's, Style T-Shirt, Material Cotton, Fabric Weight 5.8 oz, Number of Outside Pockets 0, Color Blue, Sleeve Type Short, Sleeve Length Short Sleeve, Size S, Maximum Chest Size 34 in, Minimum Chest Size 33 in, Collar Style V-Neck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.