Youth Drawn to Towing T-shirt, Cotton, No Pocket(s), Orange, S
Mfr # G200B
Zoro # G9597726
product price:Â $16.61
/eaKey Features
Size
S
Color
Orange
Material
Cotton
Fabric Weight
6.1 oz
Pockets
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G200B
Zoro #
G9597726
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Sleeve Length
Short Sleeve
Details
Item
Drawn to Towing T-shirt
Color
Orange
Material
Cotton
Fabric Weight
6.1 oz
Pockets
No
Gender
Youth
Style
T-Shirt
Number of Outside Pockets
0
Type
T-Shirt
Description
Drawn to Towing T-shirt, Gender Youth, Style T-Shirt, Material Cotton, Fabric Weight 6.1 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.