Men's Warning Drives a Tow Truck T-shirt, Cotton, 0 Pocket(s), Black, 2XL
Mfr # G240LSBLKWARN-2X
Zoro # G9597254
product price:Â $20.20
/eaKey Features
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G240LSBLKWARN-2X
Zoro #
G9597254
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Sleeve Length
Long Sleeve
Fits Chest Size
50 in to 52 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Details
Item
Warning Drives a Tow Truck T-shirt
Color
Black
Material
Cotton
Pockets
0
Gender
Men's
Style
T-Shirt
Type
T-Shirt
Number of Outside Pockets
0
Description
Warning Drives a Tow Truck T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Black, Sleeve Type Long, Sleeve Length Long Sleeve, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.