Shop GREEN LEAF
See all product information
Create Account
Camlock 2 in. Female X 2 in. D MNPT Polypropylene Coupler
- Mfr # 200B
- Zoro # G223562160
product price:Â
$
33.69
/ea
Key Features
Max. Pressure
125 psi
Max. Temp.
70° F
Body Material
Polypropylene
Coupler Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200B
- Zoro #
- G223562160
- UPC #
- 023537920214
- Country of Origin
- United States
- Max. Pressure
- 125 psi
- Max. Temp.
- 70° F
- Item
- Coupler
- Body Material
- Polypropylene
Dimensions
- Coupler Size
- 2 in
Description
The Camlock coupling by Green Leaf, also known as a cam and groove is a form of hose coupling. This type of fitting is popular because it is a simple and reliable way of connecting and disconnecting equipment that transfers fluid like sprayers, pumps, hoses and many other applications. Green Leafs injection molded plastic camlock fittings are manufactured in sizes ranging from 1/2 in. to 4 in., are available in eight different universal configurations and are available with a positive locking system. Green Leafs line of camlock fittings are designed to interchange with other brands and materials like aluminum and stainless steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.